This item is Discontinued.

Ampad Envelope, Security, White, PK100 73121

Envelope, Security, White, PK100 (Discontinued)

  • Mfr # 73121
  • Zoro # G1068182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73121
Zoro #
G1068182
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4-1/8"
Width
9-1/2"

Details

Item
Business Envelope w/Security Tint
Material
24 lb. Wove
Color
White
Closure
Tamper Evident Adhesive Strip
Class
#10

Description

Business Envelope w/Security Tint, Height 4-1/8 In., Width 9-1/2 In., Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.