O-Ring, Dash 357, Silicone, 0.21 In., PK5

  • Mfr # GR-S70357/5

  • Zoro # G1068252


product price:  $6.79
/pk 5, $1.36/ea

Key Features

Dash Number
357
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-S70357/5
Zoro #
G1068252
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5 1/2 in
Actual Inside Dia.
5.475 in
Nominal Outside Dia.
5 7/8 in
Actual Width
0.21 in
Nominal Width
3/16 in
Actual Outside Dia.
5.895 in
Inside Diameter - Nominal
5 1/2 in
Inside Diameter - Actual
5.475 in
Width - Actual
0.21 in
Outside Diameter - Actual
5.895 in
Cross-Section Width
3/16 in
Outside Diameter - Nominal
5 7/8 in

Details

Dash Number
357
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
FDA Approved
FDA Approved
X-Ray Dectectable
No
Temp. Range
-65 Degrees to +400 Degrees F
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Operating Temperature - Minimum
-76 Degrees F
Application
Food, Standard
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
437 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 5.475 in, Actual Width 0.21 in, Dash Number 357, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 5 7/8 in, Actual Outside Dia. 5.895 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.