Shop ZORO SELECT
See all product information
Create Account
Nylon Tubing, Hard (45D+), 1/8", 3/16"
- Mfr # ZUSA-HT-7172
- Zoro # G106876933
product price:Â
$
52.19
/ea
Key Features
Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
1/8"
Outside Dia.
3/16"
Wall Thickness
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7172
- Zoro #
- G106876933
- UPC #
- 193005267995
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1/8"
- Outside Dia.
- 3/16"
- Wall Thickness
- 1/32 in
- Tube Length
- 1200"
- Outside Diameter
- 3/16 in
- Inside Diameter
- 1/8 in
- Bend Radius
- 1 3/16 in
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 493 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.