Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX96088
Zoro #
G1068785
UPC #
-
Country of Origin
United States
Dimensions
Insertion Length
5 in
Stem Length
6 in
Stem Dia.
0.457 in
Connection Size
1-1/4-18
Details
Item
Industrial Glass Thermometer
Connection Location
Lower, Variable Angle
Temp. Range (F)
30 Degrees to 180 Degrees F
Scale Divisions
2 Degrees
Case Material
Die Cast Aluminum
Accuracy
+/-1 Scale Division
Window Material
Acrylic
Includes
Instructions
Case Color
Green
Scale Color
White with Black Markings
Fill
Non Toxic Blue Organic Liquid
Scale Material
Aluminum
Temp. Range (C)
0 Degrees to 80 Degrees C
Special Features
Adjustable Fitting
Description
Industrial Glass Thermometer
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.