Shop DINEX
See all product information
Create Account
Disp Food Tray, White, 18 in W, PK100
Mfr # DXTR1418D
Zoro # G106878777
product price:Â
$
160.99
/pk of 100, $1.61/ea
Free Shipping & Returns
Key Features
Capacity
5 lb
Color
White
Number of Compartments
1
Microwave Safe
No
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXTR1418D
- Zoro #
- G106878777
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 1/4 in
- Overall Length
- 14 in
- Length
- 14 in
Details
- Capacity
- 5 lb
- Color
- White
- Number of Compartments
- 1
- Microwave Safe
- No
- Item
- Disposable Food Tray
- BPI Certified
- No
- Recyclable
- No
- Pattern
- Molded Channels
- Standards
- TUV Certified
- Shape
- Rectangular
- SFI Certified
- No
- Coating/Lining
- Bagasse
- FSC Certified
- No
- Label Shape
- Rectangular
- USDA Certified Bio-based Products
- No
- Tray Type
- Food Tray
- Compostable
- Commercially Compostable
Description
Disposable Food Tray, BPI Certified No, Capacity 5 lb, Coating/Lining Bagasse, Color White, Compostable Commercially Compostable, FSC Certified No, Height 1/4 in, Length 14 in, Microwave Safe No, Number of Compartments 1, Pattern Molded Channels, Recyclable No, SFI Certified No, Shape Rectangular, Standards TUV Certified, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 18 in, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
CA, NY, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.