2 lb Red Plaid Paper Food Trays, 1000PK
- Mfr # 5612-RP-CASE
- Zoro # G223749479
product price:Â
$
27.19
/pk of 1000, $0.03/ea
Key Features
Capacity
1000 Food Trays
Outside Height
1.75 in
Material
Paper
Color
Red Plaid
Size
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5612-RP-CASE
- Zoro #
- G223749479
- UPC #
- 6.16422E+11
- Country of Origin
- China
- Capacity
- 1000 Food Trays
- Item
- Food Trays
- Material
- Paper
- Color
- Red Plaid
Dimensions
- Outside Height
- 1.75 in
- Size
- 2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.