Shop STREAMLINE
See all product information
Create Account
Copper Tube, 100 ft Overall L
Mfr # DY12100
Zoro # G106878920
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Application
Natural Gas, Non-Potable Water
Wall Thickness
0.035 in
Copper Tube Type
ACR
Standards
ASTM B88, NSF 61, UNS C12200
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DY12100
- Zoro #
- G106878920
- UPC #
- 685768317050
- Country of Origin
- Canada
Dimensions
- Wall Thickness
- 0.035 in
- Overall Length
- 100 ft
- Copper Tube Size
- 3/4 in
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Details
- Application
- Natural Gas, Non-Potable Water
- Copper Tube Type
- ACR
- Item
- Copper Tube
- Standards
- ASTM B88, NSF 61, UNS C12200
- Material
- Copper
- Material Grade
- C12200
- Weight per Foot
- 0.305 lb/ft
- Coil Weight
- 30.5 lb
- Temper
- Soft
- Maximum Operating Temperature
- 400 Degrees F
- Finish/Coating
- Polyethylene Coated
- Tube Form
- Coil
- System of Measurement
- Inch
- For Potable Water Use
- Yes
- Coating Color
- Yellow
- Features
- Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
- Fabrication
- Seamless
Description
Copper Tube, Application Natural Gas, Non-Potable Water, Coating Color Yellow, Copper Tube Size 3/4 in, Copper Tube Type ACR, Fabrication Seamless, Material Copper, Material Grade C12200, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Standards ASTM B88, NSF 61, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.035 in, Finish/Coating Polyethylene Coated, System of Measurement Inch, Coil Weight 30.5 lb