Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Low-Profile Organizer Tray for 17 pc. SHOCKWAVE Impact Duty 3/8 in. Drive SAE Deep Well Sockets

  • Mfr # 49-66-6830

  • Zoro # G106898133


product price: $19.49
/ea

Key Features

Number of Trays
1
Overall Width
8 1/16 in
Overall Depth
12 in
Compatible Modular System
PACKOUT(TM)
Part of a Modular System
Modular System Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6830
Zoro #
G106898133
UPC #
452426166710
Country of Origin
China

Dimensions

Overall Width
8 1/16 in
Overall Depth
12 in
Overall Height
1 7/16 in
For Socket Size/Type
1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Drive Size
3/8 in

Details

Item
Socket Tray
Number of Trays
1
Compatible Modular System
PACKOUT(TM)
Part of a Modular System
Modular System Part
Includes End Tangs
End Tangs Included
SAE or Metric
SAE
Material
Plastic
Number of Posts/Slots
17
Color
Red
Number of Rows
2
Features
Socket Tray
Style
Socket Tray
For Tool Type
Sockets
For Socket Type
Deep
Number of Pieces
17

Description

Red, Socket Tray, Plastic, 8 1/16 in Overall Width, 12 in Overall Depth, 1 7/16 in Overall Height, Compatible Modular System PACKOUT(TM), Finish Not Applicable, For Socket Size/Type 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Includes Not Applicable, Includes End Tangs End Tangs Included, Number of Handles 0, Number of Posts/Slots 17, Number of Rows 2, Number of Trays 1, Part of a Modular System Modular System Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.