9/16 in. x 12 in. SDS-Plus Rebar Cutter
Mfr # 48-20-6710
Zoro # G106898225
product price:Â $41.97
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-6710
Zoro #
G106898225
UPC #
045242619252
Country of Origin
China
Dimensions
Drill Bit Size
9/16 in
Overall Length
12 in
Shank Diameter
9/16 in
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter
Flute Length
10 in
Shank Length
2 in
Maximum Drilling Depth
10"
Details
Item
SDS PLUS 9/16" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Flutes
4
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Impact Rated
No
Primary Material Application
Concrete
Decimal Equivalent
0.5625
Drill Bit Point Type
Conventional Point
Flute Type
Regular Spiral
Description
Rebar Cutter Drill Bit, 9/16 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 9/16 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.