
Drain Cleaning Attachment
Mfr # 66573
Zoro # G107044768
product price: $152.99
/ea
Free Shipping & Returns
Key Features
For Use With
K9-102 FlexShaft(R) Machine
Connection Size
1/4 in
Fits Brand
Ridgid
Features
Chain Knocker Cleans 2" Drains, Carbide Grit Head Penetrates Tough Blockages, Removes Wipes, Grease, Soft Blockages, Scale and Roots
Application
Pipe Wall Cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66573
Zoro #
G107044768
UPC #
095691665737
Country of Origin
Finland
Dimensions
Connection Size
1/4 in
Cutter Length
2 in
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
2 in
Height
1-5/8 in
Length
6 in
Width
1-5/8 in
Details
Item
Drain Cleaning
For Use With
K9-102 FlexShaft(R) Machine
Fits Brand
Ridgid
Features
Chain Knocker Cleans 2" Drains, Carbide Grit Head Penetrates Tough Blockages, Removes Wipes, Grease, Soft Blockages, Scale and Roots
Application
Pipe Wall Cleaning
Cutter Type
Chain Knocker
Compatible Cleaner Manufacturer Part Number
64263
Compatible Cleaner Series
Ridgid K9-102
Tool Series
K9-102
Head Type
Chain Knocker
Product Type
Knocker
Material
Steel
Description
Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-102, Connection Size 1/4 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Knocker, Compatible Cleaner Manufacturer Part Number 64263, Application Pipe Wall Cleaning, Cutter Length 2 in, Cutter Type Chain Knocker, Features For Hard-Walled Pipes, For Wipes, Scale, Roots and Soft Blockages, Fits Brand Ridgid, For Use With K9-102 FlexShaft(R) Machine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.