Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 61625

  • Zoro # G107044867


product price: $231.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-1500 Sectional Machine
Connection Size
7/8 in
Fits Brand
Ridgid
Head Type
Auger; Cutter; Sharktooth Cutter
Product Type
Standard Equipment Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61625
Zoro #
G107044867
UPC #
095691616258
Country of Origin
United States

Dimensions

Connection Size
7/8 in
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Drain Cleaning Attachment
For Use With
K-1500 Sectional Machine
Fits Brand
Ridgid
Head Type
Auger; Cutter; Sharktooth Cutter
Product Type
Standard Equipment Tool Kit
Compatible Cleaner Series
Ridgid K-60SP
Tool Series
K-60SP
Application
Drain Cleaning
Auger Types Included
Funnel, Retrieving, Straight
Compatible Cleaner Manufacturer Part Number
23692, 23702, 23712, 27592, 27612
Number of Cables
0
Number of Cutters
2
Auger Type
Funnel Auger, Retrieving Auger, Straight Auger
Number of Augers
3

Description

Drain Cleaning Attachment, Product Type Standard Equipment Tool Kit, Compatible Cleaner Series Ridgid K-60SP, Number of Augers 3, Auger Type Funnel Auger, Retrieving Auger, Straight Auger, Number of Cutters 2, Cutter Type Sharktooth Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Compatible Cleaner Manufacturer Part Number 23692, 23702, 23712, 27592, 27612, Connection Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.