Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Machine

  • Mfr # 41977

  • Zoro # G107045925


product price: $2,821.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Application
Drain Cleaning
Includes
Gloves
Standards
CSA Certified, UL Recognized
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41977
Zoro #
G107045925
UPC #
095691419774
Country of Origin
United States

Dimensions

Cable Length Included - Cable B
200 ft
Overall Height
43 in
Cable Diameter Included - Cable B
3/4 in
Maximum Drain Line Inside Diameter
8 in
Manufacturer Warranty Length
Lifetime
Cable Diameter Included - Cable A
5/8 in
Minimum Drain Line Inside Diameter
3 in
Overall Width
21 in
Overall Length
26 in
Cable Length
200 ft

Details

Voltage
115 V
Application
Drain Cleaning
Includes
Gloves
Standards
CSA Certified, UL Recognized
Power Source
Corded
Item
Drain Cleaning
Features
Balanced Design Gives the Machine a Lightweight 'Feel', Easy to Transport, Minimal Set-Up Attach a Tool and Go, It will not Dent or Corrode and Cleans Easily, Tough, Corrosion-Resistant Cable Drum Withstands Harsh Treatment and Abuse, Transport Wheels Ease Loading into Service Truck/Van
Feed Type
Automatic
Cutter Types Included
Double Cutter, Spade Cutter
Maximum Run
200 ft
Number of Cutters Included
0
Phase
Single-Phase
Number of Augers Included
0
Machine Type
Drum Machine
Carrying Capability
Wheeled
Maximum Drum Capacity
100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable
Horsepower
1/2 hp
Kit Contents
(1) Bare Tool
Current
7 A
Tool Series
K-750
Frequency
60 Hz
Maximum Operating Speed
200 RPM
Plug Type
Three-Prong
Tool Weight
114 lb
Auger Types Included
Retrieving Auger

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included Not Applicable, Cable Length Included - Cable A Not Applicable, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 200 RPM, Horsepower 1/2 hp, Tool Series K-750, Auger Types Included Retrieving Auger, Cutter Types Included Double Cutter, Spade Cutter, Tool Weight 114 lb, Voltage 115 V, Application Drain Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.