Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soup Container, 8 oz, 3 5/8 in Dia, PK500

  • Mfr # PHSC8ECDI

  • Zoro # G107055962


product price: $89.49
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
8 oz
Material
Paper
Color
Orange
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSC8ECDI
Zoro #
G107055962
UPC #
00016194117714
Country of Origin
United States

Dimensions

Width
3 in
Diameter
3 5/8 in
Depth
3 in
Height
2 1/8 in

Details

Type
Base
Capacity
8 oz
Material
Paper
Color
Orange
Number of Compartments
1
Microwave Safe
Yes
Item
Disposable Carry-Out Soup Container
Use Lid Number
LMC81216EC
Basic Foodware Material
Paper
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Container Lid
Not Included
Disposable Foodware Color
Brown
USDA Certified Bio-based Products
No
BPI Certified
Yes
SFI Certified
No
FSC Certified
No
Shape
Round
Product Type
Soup Cup
Bio-Based
Yes
Label Shape
Round
Minimum Temperature
0 Degrees F
Specific Material
Paperboard; PLA
Recyclable
Yes
Standards
BPI Certified Compostable, EcoLogo Certified, Rainforest Alliance Certified
Disposable Utensil Type
Soup Cup
Compostable
Commercially Compostable
Maximum Temperature
185 Degrees F
Features
Small Soup Container
For Use With
Pactiv LMC81216EC

Description

Disposable Carry-Out Soup Container, Bio-Based Yes, BPI Certified Yes, Capacity 8 oz, Color Orange, Compostable Commercially Compostable, Container Lid Not Included, Diameter 3 5/8 in, FSC Certified No, Height 2 1/8 in, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Soup Cup, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Paperboard; PLA, Standards BPI Certified Compostable, EcoLogo Certified, Rainforest Alliance Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.