Soldering Station

  • Mfr # WE1010EDU

  • Zoro # G107111231


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
170mn General Purpose Shearcutter, Diagonal, Flush. Greatly Reduced Mechanical Shock Delivered to the Component, ESD Safe, 70W Solder Iron with Ergonomic Handle and Providing Toolless Tip Change, all Purpose Solder Wire with Excellent Wetting Properties, ESD Safe Station, Iron and Heat-Resistant Silicone Cable for Safe Handling, Password-Protected to Preserve Settings, Standby Mode and Auto Setback Conserves Energy, Protects Equipment, Using ET Soldering Tips, WSW Solder Wire
Includes
ETB 2.4 mm, Safety Rest PH 70, Shearcutter 170mn, Soldering Iron Wep 70, Soldering Tips ETA 1.6 mm, WSW SCN M1 Solder Wire 100 G
Series
WE
Overall Depth
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE1010EDU
Zoro #
G107111231
UPC #
037103328748
Country of Origin
Mexico

Dimensions

Overall Depth
5.91 in
Tip Width
1.6 mm, 2.4 mm
Overall Width
4.72 in
Overall Height
3.86 in

Details

Item
Solering Station
Application
Soldering
Features
170mn General Purpose Shearcutter, Diagonal, Flush. Greatly Reduced Mechanical Shock Delivered to the Component, ESD Safe, 70W Solder Iron with Ergonomic Handle and Providing Toolless Tip Change, all Purpose Solder Wire with Excellent Wetting Properties, ESD Safe Station, Iron and Heat-Resistant Silicone Cable for Safe Handling, Password-Protected to Preserve Settings, Standby Mode and Auto Setback Conserves Energy, Protects Equipment, Using ET Soldering Tips, WSW Solder Wire
Includes
ETB 2.4 mm, Safety Rest PH 70, Shearcutter 170mn, Soldering Iron Wep 70, Soldering Tips ETA 1.6 mm, WSW SCN M1 Solder Wire 100 G
Series
WE
Number of Tips Included
2
Handpiece Connection Type
Station Connector
Display Type
Digital
Product Type
Complete Station
Control Type
Button
Power Unit Manufacturer Model Number
WE1010NA
Operating Voltage
120V
Operating Temperature (Maximum)
849 Degrees F
Tip Manufacturer Model Number
ETA, ETB
Temperature Accuracy
+/-9 Degrees F
ESD Safe
Yes
Number of Channels
1
Handpiece Style
Soldering Iron
Compatible Tip Series
ET
Tip Type
Chisel, Screwdriver
Compatible Handpiece Manufacturer Model Number
WEP 70
Operating Temperature (Minimum)
199 Degrees F
Station Power Consumption
85 W
Handpiece
WEP 70
Handpiece Power Consumption
70 W
Time to Maximum Temperature
28 sec
Temperature Stability
+/-10 Degrees F

Description

Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 85 W, Tip Type Chisel, Screwdriver, Tip Width 1.6 mm, 2.4 mm, Operating Temperature (Minimum) 199 Degrees F, Operating Temperature (Maximum) 849 Degrees F, Handpiece WEP 70, Product Type Soldering Station, Series WE, Application Soldering, Compatible Handpiece Manufacturer Model Number WEP 70, Compatible Tip Series ET, Control Type Button, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.