Zoro Homepage
This item is Discontinued.
Marathon Sump Pump Motor, 1/3 HP, 1725 RPM, 115 V H641

Sump Pump Motor, 1/3 HP, 1725 RPM, 115 V (Discontinued)

  • Mfr # H641
  • Zoro # G1071436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H641
Zoro #
G1071436
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Hub Dia.
1 1/2 in
Shaft Length
1 7/8 in
Length Less Shaft
7 7/8 in

Description

Sump Pump Motor, Split-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Open Dripproof, Full Load Amps 5.7, 60 Hz, Mounting Hub, Auto Thermal Protection, Ins. Class F, Motor Service Factor 1.00, Motor Bearings Sleeve, Rotation CCWSE, 1/2 in Shaft Dia., Shaft Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.