Ring Gage, 6G Class, M18 x 2.5 Thread
Mfr # 362143030
Zoro # G107167467
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M18.0 x 2.50
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Standards
ASME B47.1, ISO 17025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
362143030
Zoro #
G107167467
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M18.0 x 2.50
Thread Length
19 mm (Go); 14.3 mm (No-Go)
Pitch Diameter
16.164 mm (No-Go), 16.334 mm (Go)
Pitch Diameter - Go Member
16.334 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
16.164 mm
Pitch Diameter - No Go Member
16.164 mm
Details
Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Gauge Type
Go (Minus) to Go (Plus)
Long Form Calibration Certificate
Yes
Tolerance Class
X
Hardness
RC 60/62
Gauge Design
Adjustable
Thread Class
6G
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 16.164 mm (No-Go), 16.334 mm (Go), Pitch Diameter - Go Member 16.334 mm, Pitch Diameter - No-Go Member 16.164 mm, Thread Class 6G, Thread Length 19 mm (Go); 14.3 mm (No-Go), Thread Size M18.0 x 2.50, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.