Plug Gage, Yellow Handle, M27 x 3 Thread
Mfr # 302159030
Zoro # G107167498
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M27.0 x 3.00
Gauge Type
Go (Plus); No-Go (Minus)
Hardness
RC 70/72
Pitch Diameter - No-Go Member
25.316 mm
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302159030
Zoro #
G107167498
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M27.0 x 3.00
Pitch Diameter - No-Go Member
25.316 mm
Pitch Diameter - Go Member
25.051 mm
Dimension Type
Metric
Gauge Length - No-Go Member
15.9 mm
Gauge Length - Go Member
25.4 mm
Details
Item
Threaded Plug Gage
Gauge Type
Go (Plus); No-Go (Minus)
Hardness
RC 70/72
Handle Color
Yellow
Included Certification
Certificate of Accuracy
Handle Design
Assembly
Tolerance Class
X
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Thread Class
6H
Included Handle
Taperlock 4
Gauge Finish
Chrome Plated
Standards
ISO 17025
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 4, Thread Class 6H, Thread Size M27.0 x 3.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Length - No-Go Member 15.9 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 25.051 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.