Plug Gage, UNF, 1-3/8"-12 Thread

  • Mfr # 301182040

  • Zoro # G107167733


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 3/8"-12
Thread Type
UNF
Tolerance Class
X
Gauge Finish
Chrome Plated
Standards
ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301182040
Zoro #
G107167733
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 3/8"-12
Pitch Diameter - No-Go Member
1.3291 in
Dimension Type
Inch
Pitch Diameter - Go Member
1.3209 in
Gauge Length - No-Go Member
3/4 in
Gauge Length - Go Member
1 in

Details

Item
Threaded Plug Gage
Thread Type
UNF
Tolerance Class
X
Gauge Finish
Chrome Plated
Standards
ISO 17025
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Gauge Type
Go (Plus); No-Go (Minus)
Thread Class
2B
Handle Color
Light Blue
Hardness
RC 70/72
Included Handle
Taperlock 5
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 3/8 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3209 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.