Ring Gage, UNEF, 2A Class, 13/16"-20 Thread
Mfr # 361155550
Zoro # G107167740
product price:Â $554.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16"-20
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361155550
Zoro #
G107167740
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
13/16"-20
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.7743 in
Thread Length
9/16 in
Pitch Diameter
0.7743 in (No-Go), 0.7787 in (Go)
Pitch Diameter - Go Member
0.7787 in
Pitch Diameter - No Go Member
0.7743 in
Details
Item
Threaded Ring Gage
Thread Type
UNEF
Finish
Chrome Plated
Material
Tool Steel
Tolerance Class
X
Included Certification
Certificate of Accuracy
Standards
ASME B47.1, ISO 17025
Long Form Calibration Certificate
Yes
Gauge Design
Adjustable
Hardness
RC 60/62
Gauge Type
Go (Minus) to Go (Plus)
Thread Class
2A
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.7743 in (No-Go), 0.7787 in (Go), Pitch Diameter - Go Member 0.7787 in, Pitch Diameter - No-Go Member 0.7743 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 13/16 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.