Ring Gage, UNEF, 2A Class, 1-7/16"-18Thread
Mfr # 361185530
Zoro # G107167757
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16"-18
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Gauge Type
No-Go (Minus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361185530
Zoro #
G107167757
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 7/16"-18
Dimension Type
Inch
Pitch Diameter
1.3949 in (No-Go)
Pitch Diameter - No-Go Member
1.3949 in
Thread Length
3/4 in
Pitch Diameter - No Go Member
1.3949 in
Details
Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Gauge Type
No-Go (Minus)
Standards
ASME B47.1, ISO 17025
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Design
Adjustable
Hardness
RC 60/62
Thread Class
2A
Long Form Calibration Certificate
Yes
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.3949 in (No-Go), Pitch Diameter - No-Go Member 1.3949 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 7/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.