Welding Fume Extractor Arm, 10' L, 8" dia.

  • Mfr # EA1008

  • Zoro # G107194609


product price:  $2,302.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Series
EA
Product Type
Fume Extraction Arm
Overall Length
120 in
Extraction Arm Diameter
8 in
Hose Inside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA1008
Zoro #
G107194609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
120 in
Extraction Arm Diameter
8 in
Hose Inside Diameter
8 in
Nozzle Width
14 in

Details

Item
WELDING FUME EXTRACTOR ARM
Series
EA
Product Type
Fume Extraction Arm
Compatible Extractor Manufacturer Part Number
EXB2
Compatible Extractor Series
EXTRACT-ALL

Description

WELDING FUME EXTRACTOR ARM, Product Type Fume Extraction Arm, Compatible Extractor Manufacturer Part Number EXB2, Hose Inside Diameter 8 in, Overall Length 120 in, Compatible Extractor Series EXTRACT-ALL, Extraction Arm Diameter 8 in, Nozzle Width 14 in, Series EA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.