Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ0

  • Zoro # G107195095


product price:  $60.79
/ea

Key Features

Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783XZ0
Zoro #
G107195095
UPC #
-
Country of Origin
China

Dimensions

Height
3.15 in
Width
2.76 in
Depth
4.04 in
Mounting Hole Distance - Width
1.86 in
Mounting Hole Distance - Height
3.25 in
Overall Height
3.15 in
Overall Width
2.76 in
Overall Depth
4.04 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
63 A
Phase
3
Terminal Connection Type
Box Lug
HP @ 3 Phase - 575V
25 hp
Standards
CE, cRUus
Enclosure NEMA Rating
No Enclosure
Reversing
No
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
5 hp
Electrical Operating Durability
200,000
Locked Rotor Load
240 A @ 600V AC, 300 A @ 480V AC, 360 A @ 240/277V AC
Mechanical Operating Durability
500,000
Maximum Operating Temperature
158 Degrees F
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 240V AC
10 hp
Horsepower @ Three Phase - 240V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 480V AC
30 hp
Status Indicator
Mechanical Flag
Auxiliary Contact Module Capacity
2
Contact Material
Silver Cadmium Oxide
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
Response Time
20 msec
Number of Terminals
8
Number of Normally Closed Main Contacts
0
Minimum Operating Temperature
-40 Degrees F
Mounting Style
Through Panel
Horsepower @ Three Phase - 600V AC
30 hp

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 63 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.