Pre-Cut Label Stock Roll, Blue

  • Mfr # B30-255-851-BLUE

  • Zoro # G107195163


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, RoHS Compliant
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-255-851-BLUE
Zoro #
G107195163
UPC #
888434621578
Country of Origin
Mexico

Dimensions

Label Width
3 1/4 in
Label Height
5 3/4 in
Label Thickness
0.0098 in
Roll Width
3 1/4 in

Details

Item
Printable Lockout Tags
Standards
OSHA, RoHS Compliant
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
For Print Method
Thermal-Transfer
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Shape
Rectangle
Labels per Row
1
Label Material
Polyester
Label Color
Blue
Material Properties
Rigid
Inkjet Printable
No
Material Series
B-851
Secondary Label Included
No
Recommended Ribbon
B30-R10000
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color Blue, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.