Shop BRADY
See all product information
Create Account
Tag, PK5
- Mfr # TAG-W3-SS-1.5IN
- Zoro # G523356964
product price:Â
$
33.65
/pk of 5, $6.73/ea
Key Features
Width
1 1/2 in
Tag Text Legend
W3
Maximum Service Temperature
1,500 Degrees F
Thickness
0.024 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-W3-SS-1.5IN
- Zoro #
- G523356964
- UPC #
- 888434643211
- Country of Origin
- United States
- Tag Text Legend
- W3
- Maximum Service Temperature
- 1,500 Degrees F
- Material
- Stainless Steel
- Valve Tag Application
- Lockout Tagout, Machinery, Pipe and Valve Marking
- Minimum Service Temperature
- -40 Degrees F
- Color
- Silver
- Number Sequence
- 1 to 5
- Item
- Tag
- Abrasion Resistant
- Yes
- Character Type
- Image, Text
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Width
- 1 1/2 in
- Thickness
- 0.024 in
- Height
- 1 1/2 in
- Mounting Hole Diameter
- 0.19 in
Description
Tag, Valve Tag Application Lockout Tagout, Machinery, Pipe and Valve Marking, Tag Text Legend W3, Tag Shape Square, Character Type Image, Text, Number Sequence 1 to 5, English, Number of Printed Sides 1, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.