Welding Table, 47.2" D, 43.3" H, 94.5" L

  • Mfr # T28-2412XQ-B1

  • Zoro # G107200096


product price:  $12,578.99
/ea
Item requires special delivery charges. A $930.00 per item surcharge will be applied.

Key Features

Features
CNC Machined Holes, Weld Spatter Resistant Plates
Work Surface Pattern
Borehole
Work Surface Hole Size
1 in
Weight Capacity
13,228 lb
Table Surface Height (Maximum)
43.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T28-2412XQ-B1
Zoro #
G107200096
UPC #
-
Country of Origin
China

Dimensions

Work Surface Hole Size
1 in
Table Surface Height (Maximum)
43.3 in
Work Surface Thickness
0.98 in
Width
94.5 in
Work Surface Depth
47.2 in
Work Surface Width
94.5 in
Height
43.3 in
Table Surface Height (Minimum)
29.5 in
Depth
47.2 in

Details

Item
Welding Table
Features
CNC Machined Holes, Weld Spatter Resistant Plates
Work Surface Pattern
Borehole
Weight Capacity
13,228 lb
Surface Hardness
58-62 HRC
Work Surface Material
P20 (Top Plate); Q345B (Side Plate)
Process
Grinding, Heavy Duty Welding, Machining
Work Surface Hole Spacing
3.94 in
Adjustability
Adjustable Height
Work Surface Finish
Heat Treated Nitride
Number of Drawers
0

Description

Welding Table, Overall Depth 47.2 in, Overall Height 43.3 in, Overall Width 94.5 in, Number of Drawers 0, Table Surface Height (Minimum) 29.5 in, Weight Capacity 13,228 lb, Work Surface Finish Heat Treated Nitride, Work Surface Pattern Borehole, Adjustability Adjustable Height, Features CNC Machined Holes, Weld Spatter Resistant Plates, Process Grinding, Heavy Duty Welding, Machining, Surface Hardness 58-62 HRC, Table Surface Height (Maximum) 43.3 in, Work Surface Depth 47.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.