Shop PARKER

Run Tee Swivel, Brass, Silver

  • Mfr # W171PLP-5-4
  • Zoro # G107200102

product price: 
$
13.49
/ea

Key Features

Specific Fitting Shape
Run Tee Swivel
Standards
UL 94 V-0
Overall Length
2 7/32 in
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W171PLP-5-4
Zoro #
G107200102
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 7/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side A Pipe Size
5/16 in
Fitting Side C Tube Outer Diameter
5/16 in
Fitting Side C Pipe Size
1/4 in
Fitting Side B Pipe Size
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
5/16 in
Fitting Side 3 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Wire Rope Length
2 7/32 in
Length
2 7/32 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Run Tee Swivel
Standards
UL 94 V-0
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
System of Measurement
Imperial
Color
Silver
Series
Prestolok
Thread Sealant Type
Acrylic
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Compatible Tube Hardness
95 Shore A, 90 Shore A
Release Ring Color
Black
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
300 psi
Material Grade
C37700
Release Ring Material
Nitrile Rubber
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Vacuum Rating
28 inHg
Release Type
Button
Finish/Coating
Nickel Plated
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPTF
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Shape
Tee
Finish
Nickel-Plated
For Media Type
Air, Gases, Oils
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPTF
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 5/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 5/16 in, Fitting Side C Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.