Welding Table, 47.2" D, 37.4" H, 47.2" L
- Mfr # T28-1212XQ-C1
- Zoro # G107200133
product price:Â
$
7,464.99
/ea
Key Features
Features
CNC Machined Holes, Weld Spatter Resistant Plates
Work Surface Hole Spacing
3.94 in
Weight Capacity
7,055 lb
Work Surface Thickness
0.98 in
Work Surface Depth
47.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T28-1212XQ-C1
- Zoro #
- G107200133
- UPC #
- -
- Country of Origin
- China
Dimensions
- Work Surface Thickness
- 0.98 in
- Work Surface Depth
- 47.2 in
- Table Surface Height (Maximum)
- 37.4 in
- Table Surface Height (Minimum)
- 29.5 in
- Work Surface Hole Size
- 1 in
- Work Surface Width
- 47.2 in
- Height
- 37.4 in
- Depth
- 47.2 in
- Width
- 47.2 in
- Overall Depth
- 47.2 in
- Overall Height
- 37.4 in
- Overall Width
- 47.2 in
- Fits Chest Size
- CNC Machined Holes, Weld Spatter Resistant Plates
Description
Welding Table, Overall Depth 47.2 in, Overall Height 37.4 in, Overall Width 47.2 in, Number of Drawers 0, Table Surface Height (Minimum) 29.5 in, Weight Capacity 7,055 lb, Work Surface Finish Heat Treated Nitride, Work Surface Pattern Borehole, Adjustability Adjustable Height, Features CNC Machined Holes, Weld Spatter Resistant Plates, Portability Casters, Process Grinding, Heavy Duty Welding, Machining, Surface Hardness 58-62 HRC, Table Surface Height (Maximum) 37.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.