Shop STAR TECH WELD
See all product information
Create Account
Contact Tips .030 in. For Miller M10 M15 M25 M40 M100 Hobart H9 H10 Guns, 25PK
- Mfr # 000-067
- Zoro # G211944688
product price:Â
$
26.65
/pk of 25, $1.07/ea
Key Features
Application
Welding
Length
1.0 in
Material
Copper
Color
Red-Orange
Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000-067
- Zoro #
- G211944688
- UPC #
- 818988018418
- Country of Origin
- China
- Application
- Welding
- Material
- Copper
- Color
- Red-Orange
Dimensions
- Length
- 1.0 in
- Width
- 0.25 in
Description
000-067 .030'' MIG Welding Contact Tips for Miller MIG Welding Guns M15, M25/25M, M40/40AL Millermatic 250, 250X, 300 & Vintage GA-17C Sidekick & Cricket GA-20C Millermatic 35, 200, 250 GA-21C/CM Millermatic 35, 200, 250 770177 / 770398 .030'' MIG Welding Contact Tips for Hobart MIG Welding Guns H-10, H-9, M-10, M-15, M-25 Beta MIG 1800 500 Series, Handler 125, 125 EZ, Handler 135, Handler 140, Handler 175, Handler 180, Handler 187, Handler 190, Handler 210, Iron Man 210, 210MVP, TREK 180, Beta MIG 2510, Beta MIG 2250, Iron Man 230, 250, and 275 and later Hobart Beta-MIG 1800 and 2510 welders
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.