Welders Chipping Hammer, 14 oz., 13" L

  • Mfr # RWC14
  • Zoro # G107205060
product price: 
$
43.65
/ea

Key Features

Head Weight
14 oz
Head Material
Steel
Handle Finish
Lacquer
Handle Material
Steel
Non-Magnetic
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWC14
Zoro #
G107205060
UPC #
051218179309
Country of Origin
United States

Dimensions

Blade Width
7/8 in
Overall Length
13 in
Handle Length
13 in
Blade Length
3 1/2 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Rust-Resistant

Details

Item
Welders Chipping Hammer, 14 oz.
Head Weight
14 oz
Head Material
Steel
Handle Finish
Lacquer
Handle Material
Steel
Non-Magnetic
No
Striking Surface Hardness
45-60
Hammer Type
Welders Chipping Hammer
Blade Shape
Flat
Face Material
Steel
Tether Ready
No
Dead Blow Hammer
No
Replaceable Handle
No
Includes Beveled Face
Yes
Blade Orientation
Parallel
Features
Rust-Resistant
Grip Material
Rubber
Grip Style
Plain
Non-Marring
No
Includes Crowned Face
Yes
Head Finish
Powder Coated
Series
RWC
Handle Attachment
One Piece Construction
Handle Color
Black/Blue
Standards
ASME
Non-Sparking
No
FME Compliant
Yes

Description

Welders Chipping Hammer, 14 oz., Hammer Type Welders Chipping Hammer, Handle Material Steel, Head Weight 14 oz, Face Diameter Not Applicable, Blade Length 3 1/2 in, Face Material Steel, Overall Length 13 in, Grip Style Plain, Blade Orientation Parallel, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Tether Ready No, FME Compliant Yes, Blade Shape Flat, Blade Width 7/8 in, Dead Blow Construction Not Applicable, Face Length Not Applicable, Face Shape Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews