Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5.0 - 5.0 Hex Reversible blade
- Mfr # 502650
- Zoro # G223580867
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502650
- Zoro #
- G223580867
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Reversible Blade 5.0mm x 5.0mm, 1/4 Inch Hex Shank, Dual-Ended Design for Versatile Use - 502650 Hex Reversible Blade Bit This hex reversible blade bit is built around a 1/4in hex shank and a 5.0mm to 5.0mm dual-ended reversible blade, designed for straightforward fitment in compatible drivers and bit holders. Its 180mm overall length supports controlled access when additional reach helps without sacrificing handling. Constructed from Chromium-vanadium steel alloy, it is engineered for strength and durability while offering anti-corrosive properties for long-term tool storage and repeated jobsite use. The treated shaft and heavy-duty design are intended for demanding applications in professional toolkits. Key Benefits 1/4in hex shank for quick compatibility with common driver systems. 5.0mm x 5.0mm reversible blade provides dual-ended, task-ready versatility. 180mm overall length helps reach fasteners while maintaining steady control. Chromium-vanadium steel alloy delivers high strength and long wear. Anti-corrosive properties help resist rust during storage and daily use. Treated shaft and heavy-duty construction support tough, repeated applications. SKU 502650 is made for technicians who expect consistent fit, dependable strength, and long service life from professional hand tools. With a reversible hex blade format, durable Cr-V construction, and ANSI-aligned performance expectations, it is a practical choice for maintaining a reliable, standardized bit setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.