Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 pc. Piece Driver Bit Set, 1/4 in Hex Shank Size

  • Mfr # 48-32-5101

  • Zoro # G107374025


product price: $27.99
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(1) Insert 1/4 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) T20/T25 Double Ended Bit, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T20, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (2) Phillips Bit 1 in P3, (2) Phillips Bit 2 in P2, (2) Square Bit 2 in SQ2, (2) TORX Bit 1 in T25, (2) TORX Bit 2 in T25, (3) Square Bit 1 in SQ2, (4) Phillips Bit 1 in P2
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5101
Zoro #
G107374025
UPC #
045242750986
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL10, SL8, S1, S2, S3, T10, T15, T20, T25, T27, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
34 pc.
Includes
(1) Insert 1/4 in Nut Driver, (1) Insert 5/16 in Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in PR2, (1) Shockwave 6 in Magnetic Bit Tip Holder, (1) Shockwave Compact Magnetic Bit Holder, (1) Slotted 1 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ3, (1) T20/T25 Double Ended Bit, (1) TORX Bit 1 in T10, (1) TORX Bit 1 in T15, (1) TORX Bit 1 in T20, (1) TORX Bit 1 in T27, (1) TORX Bit 1 in T30, (2) Phillips Bit 1 in P3, (2) Phillips Bit 2 in P2, (2) Square Bit 2 in SQ2, (2) TORX Bit 1 in T25, (2) TORX Bit 2 in T25, (3) Square Bit 1 in SQ2, (4) Phillips Bit 1 in P2
Fastening Tool Material
Alloy Steel
No. of Pieces
34
Fastening Tool Item
Driver Bit Set
Shank Shape
Hex
Application - Tools
Impact
Product Type
Driver Bit Set
Number of Sockets Included
0
Driver Bits Included
(2) Double Ended Bits: P2/T25, P2/SQ2, (22) 1 in Insert Bits: P1, (4) P2, PR2, (2) P3, SQ1, (3) SQ2, SQ3, T10, T15, T20, (2) T25, T27, T30, SL #8, SL #10, (6) 2 in Power Bits: (2) P2, (2) SQ2
For Modular Tool Storage System
PACKOUT(TM)
For Tool Type
Impact
Number of Driver Bits Included
30
Series
SHOCKWAVE(TM)
Number of Bit Holders Included
2
Number of Nutsetters Included
2
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Nutsetters Included
(2) Insert Magnetic Nut Drivers: 1/4 in, 5/16 in
Number of Drill Bits Included
0

Description

Driver Bit Set, No. of Pieces 34, Hex Shank Size 1/4 in, Fastening Tool Material Alloy Steel, Impact Rated Impact Rated, Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.