Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small & Medium Case Rows for Impact Driver Accessories (5 pk)

  • Mfr # 48-32-9933

  • Zoro # G107385779


product price: $4.99
/pk 5, $1.00/ea

Key Features

Material
Polypropylene
For Use With
Insert Driver Bits and Nut Drivers
Features
Row Case Inserts
Impact Rated
Yes
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-9933
Zoro #
G107385779
UPC #
045242761982
Country of Origin
China

Dimensions

Case Size
Small & Medium Cases
Overall Length
5 3/8 in

Details

Item
Row Case Inserts
Material
Polypropylene
For Use With
Insert Driver Bits and Nut Drivers
Features
Row Case Inserts
Impact Rated
Yes
Drill Bit Type
Impact Driver Bits
Product Type
Small and Medium Case
Compatible Product Type
Insert Driver Bit, Nut Driver

Description

Row Case Inserts, MILWAUKEE, PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.