Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Customizable Medium Case for Impact Driver Accessories

  • Mfr # 48-32-9921

  • Zoro # G107385786


product price: $11.99
/ea

Key Features

Material
Polypropylene
For Use With
PACKOUT
Features
Customizable Medium Case
Impact Rated
Yes
Product Type
Power Driver Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-9921
Zoro #
G107385786
UPC #
045242664702
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Power Driver Case
Material
Polypropylene
For Use With
PACKOUT
Features
Customizable Medium Case
Impact Rated
Yes
Product Type
Power Driver Case
Compatible Product Type
PACKOUT

Description

Medium Customizable Case for Impact Driver Accessories offers the most versatile accessory storage solution designed for use in PACKOUT. Accessory rows can be re-positioned or removed for personalization and unique storage needs. Made specifically for 1⁄4” hex shank bits, the accessory rows are compatible with driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides, and other impact driver accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE impact drivers and drills. The case is constructed with heavy-duty materials to withstand harsh jobsite environments and includes a reinforced latch for durability and secure closing. The Customizable Case for Impact Driver Accessories provides the optimal solution for storing and transporting accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.