6mm Metric Combination Wrench

  • Mfr # 45-96-9506

  • Zoro # G107388527


product price:  $12.49
/ea

Key Features

Overall Length
5 in
Material
Steel
Finish
Chrome
Head Size
6 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-96-9506
Zoro #
G107388527
UPC #
045242620593
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Head Size
6 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Reversing
No
Anti-Slip Design
Yes
Handle Type
Ergonomic
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Head Type
Standard
Nonsparking
No
Box End Type
12-Point Box End
Tether Style
Tether Capable

Description

Combination Wrench, Steel, Chrome, Head Size 6 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.