Leather Drivers Gloves, Slip On Cuff, Wing Thumb Thumb, Tan, L 12 PK

  • Mfr # B6547E-L

  • Zoro # G107469813


product price:  $83.85
/pk 12, $6.99/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Tan
Leather Grade
Regular
Thumb Style
Wing Thumb
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6547E-L
Zoro #
G107469813
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Regular
Thumb Style
Wing Thumb
Cuff Style
Slip On Cuff
Leather Palm Type
Grain/Split
Glove Hand Style
Driver

Description

The Magid RoadMaster B6547E Beige Leather Drivers Glove is an unlined leather glove with an elastic shirred back to hold the glove securely on the user's hand These longlasting unlined driving gloves feature a premium cow grain leather palm with an economical splitleather back The RoadMaster B6547E features a gunn cut pattern, a wing thumb, and a seamless index finger for outstanding fit and comfort This is an ideal glove for drivers, utility workers, light welding, warehouse, and assembly work Available in sizes SXXL


  • •Standard grade grain cow leather palm
  • •Economical split leather back
  • •Easy-fitting gunn cut pattern
  • •Wing thumb, seamless index finger
  • •Ideal for a wide variety of applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.