Base Wiring Duct, Type F, Narrow, White, 0.75" x 1.5" x 1' (6-Pack)

  • Mfr # F.75X1.5WH6

  • Zoro # G107478389


product price:  $40.95
/pk 6, $6.83/ea

Key Features

Material
PVC
Overall Length
1.8 m
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Overall Width (In.)
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F.75X1.5WH6
Zoro #
G107478389
UPC #
7498337496
Country of Origin
United States

Dimensions

Width
0.75"
Height
1.5"
Overall Length
1.8 m
Overall Width (In.)
0.94
Overall Length (ft.)
6
Slot Width (mm)
5
Slot Width (In.)
0.2
Overall Height (mm)
39.9
Overall Height (In.)
1.57
Overall Width (mm)
23.6
Overall Length (m)
1.8

Details

Item
Base Wiring Duct, Type F, Narrow
Color
White
Material
PVC
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Includes
Base Only
Mount Method
Mounting Holes
Wiring Duct Style
Narrow Slot Wiring Duct
Flammability Rating
UL94V-0
Measurement System
Metric
Cover Part Number
C.75WH6
Wiring Duct Type
F
Product Type
Base Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

Wiring Duct, Narrow Slot, 075x15, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.