Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Temp Light Stringer, Screw In, LED, 28000lm TL200LEDPT

Temp Light Stringer, Screw In, LED, 28000lm (Discontinued)

  • Mfr # TL200LEDPT
  • Zoro # G107630527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL200LEDPT
Zoro #
G107630527
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15.25 in
Overall Depth
14.2 in
Head Diameter
15.25 in
Power Cord Length
1 ft

Details

Item
Temp Light Stringer
Power Source
Corded
NEMA Plug Configuration
5-15P
Lighting Technology
LED
Switch Type
No Switch
IP Rating
Not Rated
Mount Type
Hook
Hazardous Location Specification
Not Rated
Plug Type
Straight Blade
Bulb Base Type
Screw In
Wattage
200 W
Includes Bulb
Yes
Number of Bulb Fixtures
1
Color Rendering Index
Not Rated
Job Light Type
LED Temp Light
Operating Voltage
120V AC
Color Temperature
6500K
Maximum Brightness
28,000 lm
Brightness Levels
28,000 lm

Description

Temp Light Stringer, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 6500K, Head Diameter 15.25 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 28,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth 14.2 in, Overall Height 15.25 in, Power Cord Length 1 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 200 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.