Cut Protection Dipped Gloves, Cut Level A7 , Dipped , Nitrile , Sandy Nitrile , M 12 PK

  • Mfr # 48-73-7011B

  • Zoro # G107630558


product price:  $254.97
/pk 12, $21.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-7011B
Zoro #
G107630558
UPC #
045242654215
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.3 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
Series
High-Dexterity Nitrile
Cuff Style
Elasticated Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
18 Gauge Knit
Reversible
No
Finger Coverage
Full Finger
Standards
ANSI, EN 388
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Insulated
No
Sold As
Pair
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
7
Includes Finger Fourchettes
No
EN 388 Rating
4X43F
Latex-Free
No
Glove Insulation Material
Not Insulated
Hem Style
Finished
Cuff Color
Blue, Gray
Knit Material Color
Gray
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Glove Features
Breathable
Reflective Backing
No
Leather Glove Style
Work
Palm Style
Reinforced
Glove Hand Style
Left and Right
Fabric Weight
0.15 lb
Double-Dipped
No
Pairs per Package
12
Hand Protection Style
Glove
Palm Type
Coated
Lint-Free
Yes
Glove Lining Material
Polyethylene and Tungsten
Glove Styles
Knit

Description

Cut Protection Dipped Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Insulated, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.