
Smooth Platform KIT 12 x 18 x 36
Mfr # FP1x12x18x36BK
Zoro # G107646269
product price:Â $564.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene/Aluminum
Overall Height
12 in
Overall Length
36 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FP1x12x18x36BK
Zoro #
G107646269
UPC #
7.15411E+11
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
36 in
Overall Width
18 in
Details
Color
Black
Material
Polypropylene/Aluminum
Item
Platform
Weight
33 LBS
Corrosion Resistant
Chemical and corrosion resistant
Frame Material
Structural aluminum frame
Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.