Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27035
Zoro #
G1076537
UPC #
738501270355
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
14 in
Head Length
4-3/4 in
Head Width
1 1/2 in
Face Diameter
1 1/2 in
Details
Item
Double Face Sledge Hammer
Head Weight
3 lb.
Handle Color
Yellow
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Color
Black
Head Material
Forged Steel
Standards
ASME B 107.54
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Tether Style
Tether Capable
Description
Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 3 lb., Face Diameter 1 1/2 in, Overall Length 14 in, Handle Color Yellow, Head Length 4-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.