String Light, Recessed Single Contact, LED, 22000lm

  • Mfr # 71X5SW

  • Zoro # G107685077


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Features
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle
Power Source
Corded
IP Rating
IP65
NEMA Plug Configuration
5-15P
Switch Type
No Switch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71X5SW
Zoro #
G107685077
UPC #
032886297113
Country of Origin
China

Dimensions

Overall Height
11.7 in
Overall Depth
18.3 in
Power Cord Length
100 ft
Head Diameter
11.7 in

Details

Item
String Light,X Uplight
Features
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle
Power Source
Corded
IP Rating
IP65
NEMA Plug Configuration
5-15P
Switch Type
No Switch
Lighting Technology
LED
Includes Bulb
Built-In
Bulb Spacing
10 ft
Job Light Type
String Light
Cord Designation
SJTW
Color Rendering Index
Not Rated
Bulb Base Type
Recessed Single Contact
Operating Voltage
120V AC
Number of Bulb Fixtures
10
Maximum Brightness
22,000 lm
Wattage
160 W
Plug Type
Straight Blade
Cord Wire Gauge
16 AWG
Hazardous Location Specification
Not Rated
Mount Type
Hook
Lamp Guard
Plastic

Description

String Light,X Uplight, Bulb Base Type Recessed Single Contact, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 11.7 in, IP Rating IP65, Lighting Technology LED, Maximum Brightness 22,000 lm, Mount Type Hook, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 18.3 in, Overall Height 11.7 in, Power Cord Length 100 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 160 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.