This item is Discontinued.

Southwire OutdoorAreaLighting, Screw In, LED, 39000lm F-FL/300/50K/TR-87

OutdoorAreaLighting, Screw In, LED, 39000lm (Discontinued)

  • Mfr # F-FL/300/50K/TR-87
  • Zoro # G107685091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-FL/300/50K/TR-87
Zoro #
G107685091
UPC #
751338036383
Country of Origin
China

Dimensions

Head Diameter
26.8 in
Manufacturer Warranty Length
5 yr
Overall Height
26.8 in
Overall Depth
32.36 in

Details

Lamp Life
50,000 hr
Lighting Technology
LED
IP Rating
IP66
Standards
cULus Listed, RoHS Compliant
Item
Outdoor Area Lighting
Color Rendering Index
Not Rated
Color Temperature
5000K
Power Source
Corded
Head Material
Die-Cast Aluminum
Job Light Type
Yoke Mount Light
Maximum Brightness
39,000 lm
Resistance Properties
UV Resistant
Hazardous Location Specification
Not Rated
Switch Type
No Switch
Mount Type
Yoke
Includes Bulb
Yes
Bulb Base Type
Screw In
Head Material Finish
Powder Coated
Wattage
300 W
Number of Bulb Fixtures
2
Operating Voltage
120/277V AC

Description

Outdoor Area Lighting, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 26.8 in, IP Rating IP66, Lighting Technology LED, Maximum Brightness 39,000 lm, Mount Type Yoke, Number of Bulb Fixtures 2, Operating Voltage 120/277V AC, Overall Depth 32.36 in, Overall Height 26.8 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type No Switch, Wattage 300 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.