Shop LOVIBOND
See all product information
Create Account
Water Testing Solution, 1000 mL, 1000PK
Mfr # T-CAL TURBIDITY STANDARD, 1.0 NTU
Zoro # G107713848
product price:Â
$
254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
For Use With
Turbidimeter
Type
Turbidity
Range
10 pH
Volume
1,000 mL
Features
Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-CAL TURBIDITY STANDARD, 1.0 NTU
- Zoro #
- G107713848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Water Testing Solution
- For Use With
- Turbidimeter
- Type
- Turbidity
- Range
- 10 pH
- Volume
- 1,000 mL
- Features
- Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
- Sub-Category
- Standard
- Container
- 1,000 ml
- Product Type
- Water Testing
- Compatible Product Type
- Turbidimeter
- REMOVE - Previous PI Node
- Calibration Solutions
Description
Water Testing Solution, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.