Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. Drive 9 in. Flex Head Ratchet

  • Mfr # 48-22-9039

  • Zoro # G107713947


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
90
Finish
Chrome
Corrosion Resistant
Yes
Material
Chrome Vanadium Steel
Standards
ASME B107.17M, ASME B107.6, ASTM B117, ASTM B571, ASTM D968-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9039
Zoro #
G107713947
UPC #
045242598137
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
8 3/4 in
Head Width
1 13/32 in
Head Thickness
1 in
Head Depth
17/32 in

Details

Item
Flex Head Ratchet
Number of Geared Teeth
90
Finish
Chrome
Corrosion Resistant
Yes
Material
Chrome Vanadium Steel
Head Movement
Flex
Standards
ASME B107.17M, ASME B107.6, ASTM B117, ASTM B571, ASTM D968-05
Reversing
Reversible
Ratcheting
Yes
Measurement Type
SAE
Head Shape
Pear
Tether Ready
No
Quick Release
No
Minimum Arc Swing
4 Degrees
Insulated
No
Non-Sparking
No
Grip Style
Plain
Flex Range of Motion
180 Degrees
Ratchet Type
Standard
Head Type
Flexible
Shop By
Hot Buys
Arc Swing - Minimum
4 Degrees
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Flex Head Ratchet, Standard, Pear, Reversing Reversible, Chrome Vanadium Steel, Minimum Arc Swing 4 Degrees , Overall Length 8 3/4 in, Drive Size 3/8 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.