Shop MAXLITE

15 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Dimmable

  • Mfr # VE14A19GU24D8CS
  • Zoro # G107714128

product price: 
$
4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Voltage
120V AC
Watts
15 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VE14A19GU24D8CS
Zoro #
G107714128
UPC #
-
Country of Origin
China

Dimensions

Length
4 11/16 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 11/16 in
Bulb Dia.
2 3/8 in
Wire Rope Length
4 11/16 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
2-Pin (GU24)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Beam Angle
220 Degrees
Light Color
White
Bulb Finish
Frosted
Standards
cETLus Listed
Green Certification or Other Recognition
ENERGY STAR(R) Certified
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Light Distribution
Omnidirectional
Wattage Equivalency
100 W INC
Rough Service
No
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location, Dry Location
Maximum Operating Temperature
104 Degrees F
Color Selectable
Yes
Series
GEN 8
Incandescent Wattage Equivalency
100 W

Description

LED,15 W, A19, GU24, Dimmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.