Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9332

  • Zoro # G107714272


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 7/8 in
Material
Steel
Finish
Chrome
Head Size
32 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9332
Zoro #
G107714272
UPC #
045242620814
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 7/8 in
Head Size
32 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Insulated
No
Handle Type
Ergonomic
Min. Arc Swing
2.5 Degrees
Measurement Type
Metric
Ratcheting
Yes
Box End Type
12-Point Box End
Tether Style
Tether Capable
Head Type
Standard
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Nonsparking
No

Description

Combination Wrench, Steel, Chrome, Head Size 32 mm, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.