Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in. Mower Blade for M18 FUEL Self-Propelled Lawn Mower

  • Mfr # 49-16-2734

  • Zoro # G107731804


product price: $33.97
/ea

Key Features

Length
21 in
Center Hole Diameter
Not Specified
Width
2 in
For Use With
Milwaukee M18 FUEL 21 in Self-Propelled Dual Battery Mower
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2734
Zoro #
G107731804
UPC #
045242586202
Country of Origin
China

Dimensions

Length
21 in
Center Hole Diameter
Not Specified
Width
2 in
Thickness
0.5 in

Details

Blade Type
Standard
For Use With
Milwaukee M18 FUEL 21 in Self-Propelled Dual Battery Mower
Material
Steel
Item
Lawn Mower Blade
Compatible Mower
MILWAUKEE(R) M18 FUEL(TM) 21" Self-Propelled Dual Battery Mower

Description

Lawn Mower Blade, Compatible Mower MILWAUKEE(R) M18 FUEL(TM) 21 In. Self-Propelled Dual Battery Mower, Blade Type Standard, Center Hole Diameter Not Specified, Width 2 in, Length 21 in, Product Type Lawn Mower Blade, For Use With Milwaukee M18 FUEL 21 in Self-Propelled Dual Battery Mower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.