Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb One Hole Lug Compression Connector, 8 AWG 54131

One Hole Lug Compression Connector, 8 AWG (Discontinued)

  • Mfr # 54131
  • Zoro # G1077632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54131
Zoro #
G1077632
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.56"
Length
1.31"
Barrel Length
Short
Stud Size
5/16"
Length (Straight Wireway)
1.31 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Peep Hole
Yes
Die Code
21
Item
One-Hole Lug Compression Connector
Hole Center to End
0.280 in
Tongue Style
Standard
Plate Material
Tin

Description

One-Hole Lug Compression Connector, Color Code Red, Die Code 21, Material Copper, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.