Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Coat, 65 cal/sq cm, 2XL, 17.2 oz/sq yd Hook-and-Loop, Zipper Closure

  • Mfr # ACC65PRG2X

  • Zoro # G107820027


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Fabric Weight
17.2 oz/sq yd
Length
33 in
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC65PRG2X
Zoro #
G107820027
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
33 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size - Body Type
Regular

Details

Item
FR Coat
Color
Gray/Red
Fabric Weight
17.2 oz/sq yd
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
Arc Flash PPE Category
4
ATPV Rating
65 cal/sq cm
Closure Type
Hook-and-Loop, Zipper
Gender
Unisex
Insulated for Cold Conditions
No
Closure Features
Storm Flap
Number of Inside Pockets
0
Moisture-Wicking
Yes
Includes Hood
No
Hood Style
None
Garment Type
Coat
Features
Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design
Number of Outside Pockets
0
High-Visibility
No
Cuff Style
Knit
ANSI Class
1
Total Number of Pockets
0
Collar Style
Shortened Stand Up Collar
Back Stripe Pattern
None

Description

ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Shortened Stand Up Collar, Color Gray/Red, Cuff Style Knit, Fabric Weight 17.2 oz/sq yd, Features Articulated Sleeve for Improved Comfort and Movement, Drop Tail Back, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, Closure Type Hook-and-Loop, Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.