Electronic Stud Finder, Multifunction

  • Mfr # 61961

  • Zoro # G1078217


product price:  $37.15
/ea

Key Features

Type
Multifunction, Center-Finding
Scan Depth
Stud 1-1/2 in, Voltage 2 in
Scans
Stud Center and Unshielded AC Wiring
Battery Type
9V Alkaline
Accuracy
1/8 in (Stud Center), 3/16 in (Stud Edge), 6 in (Wire Warning Detection)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61961
Zoro #
G1078217
UPC #
042186618785
Country of Origin
China

Dimensions

Scan Depth
Stud 1-1/2 in, Voltage 2 in
Scan Depth (In.)
2
Overall Height
6 3/16 in
Overall Width
3 1/16 in
Scan Depth for Non-Ferrous Metal - Maximum
1 1/2 in
Scan Depth for Wood - Maximum
1 1/2 in
Scan Depth for Live Wire - Maximum
2 in
Scan Depth for Ferrous Metal - Maximum
3 in
Overall Depth
1 5/16 in

Details

Item
Electronic Stud Finder
Type
Multifunction, Center-Finding
Scans
Stud Center and Unshielded AC Wiring
Battery Type
9V Alkaline
Accuracy
1/8 in (Stud Center), 3/16 in (Stud Edge), 6 in (Wire Warning Detection)
Includes
Battery
Features
Stud Center And Edge Finding Capabilities, Deep Scan Mode, AC Wire Warning, LCD Screen, Auto Recalibration
Temp. Range
40 Degrees to 120 Degrees F
Material
Plastic
Stud Finder Type
Electronic
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Bluetooth
Not Bluetooth Compatible
Functions
Center-Finding
Batteries Required
Batteries Required (Included)
Materials Detected
Live Wire
Display Type
LCD
Indication Method
Audible, Visual

Description

Electronic Stud Finder, Accuracy 1/8 in (Stud Center), 3/16 in (Stud Edge), 6 in (Wire Warning Detection), Overall Height 6 3/16 in, Batteries Required Batteries Required (Included), Overall Width 3 1/16 in, Overall Depth 1 5/16 in, Materials Detected Live Wire, Battery Type 9V Alkaline, Scan Depth for Ferrous Metal - Maximum 3 in, Scan Depth for Wood - Maximum 1 1/2 in, Scan Depth for Live Wire - Maximum 2 in, Scan Depth for Non-Ferrous Metal - Maximum 1 1/2 in, Functions Center-Finding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.